Zoro Homepage

926-127 Hub And Bearing Mounting Bolts

  • Mfr # 926-127

  • Zoro # G404302134


product price: $23.15
/ea

Key Features

Length
88 mm
Includes
O-Ring
Number of Bolts
5
Vehicle Fit
Ford 2020-15
Hex Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-127
Zoro #
G404302134
UPC #
3749591940
Country of Origin
China

Dimensions

Length
88 mm
Hex Size
15 mm
Thread Size
M12

Details

Includes
O-Ring
Number of Bolts
5
Vehicle Fit
Ford 2020-15
Thread Type
Fine
Item
Axle Bolt
Positions
Rear
Number of Points
6

Description

Dorman's Wheel Hub Bolts are constructed from high quality steel to secure your hub assembly to the wheel. For a complete and convenient repair, all necessary hardware is included. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.