Zoro Homepage

926-164 Rear Axle O-Ring Kit

  • Mfr # 926-164

  • Zoro # G804269082


product price: $18.55
/ea

Key Features

Thickness
0.139 in
Material
FKM
Color
Black
Type
O-Ring
Vehicle Fit
Ford 2023-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-164
Zoro #
G804269082
UPC #
3749591977
Country of Origin
Viet Nam

Dimensions

Thickness
0.139 in
Inside Dia.
3.109 in
Outside Dia.
3.387 in

Details

Material
FKM
Color
Black
Type
O-Ring
Vehicle Fit
Ford 2023-99
Fit Type
Specific
Item
Drive Axle Shaft Seal
Rim Shape
Round
Position
Rear

Description

The axle shaft o-ring seals the rear axle to the wheel hub. The symptom of a failed axle shaft o-ring is an axle fluid leak around wheel hub. This is an ideal repair solution to prevent axle fluid leaks from forming around the wheel hub. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.