Zoro Homepage

926-850 Rear Window Defroster Tabs

  • Mfr # 926-850

  • Zoro # G904308858


product price: $11.99
/ea

Key Features

Length
12.8 mm
Width
10 mm
Color
Silver
Material
Copper Alloy
Number of Terminals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-850
Zoro #
G904308858
UPC #
3749594935
Country of Origin
China

Dimensions

Length
12.8 mm
Width
10 mm

Details

Item
Window Defroster Tabs
Color
Silver
Material
Copper Alloy
Number of Terminals
1
Position
Rear
Vehicle Fit
Cadillac 2014-07, Chevrolet 2014-02, GMC 2014-02, Oldsmobile 2004-02
Mounting Type
Solder

Description

When original equipment defroster tabs separate from the window glass, resoldering the old ones back in place often doesn't work. These replacement defroster tabs make better contact, restoring defroster function without having to replace the glass. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.