Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

926-885 Harmonic Balancer Bolt

  • Mfr # 926-885

  • Zoro # G604308288


product price: $19.85
/ea

Key Features

Includes
(1) Washer; (1) Shim
Length
61 mm
Material
Steel
Thread Length
33 mm
Fit Type
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926-885
Zoro #
G604308288
UPC #
3749594970
Country of Origin
China

Dimensions

Length
61 mm
Thread Length
33 mm
Thread Dia.
14 mm

Details

Includes
(1) Washer; (1) Shim
Material
Steel
Fit Type
Specific
Seat Type
Flanged
Vehicle Fit
Ford 2018-01, Lincoln 2018-11, Mazda 2015-03, Mercury 2011-05
Item
Harmonic Balancer Bolt
Drive Type
Hex
Grade
Class 10.9
Thread Type
Fine

Description

The engine harmonic balancer bolt locks the harmonic balancer onto the crankshaft. All Dorman Harmonic Balancer Bolts are made of high-quality materials for added durability and a longer service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.