Zoro Homepage

926-991 Front Door Lock Cylinder

  • Mfr # 926-991

  • Zoro # G004305047


product price: $36.25
/ea

Key Features

Includes
Mounting Hardware
Material
Aluminum
Length
1-1/2 in
Diameter
3/4 in
Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-991
Zoro #
G004305047
UPC #
3749595398
Country of Origin
China

Dimensions

Length
1-1/2 in
Diameter
3/4 in

Details

Includes
Mounting Hardware
Material
Aluminum
Type
Locking
Vehicle Fit
Honda CR-V 2006-02, Honda Element 2011-03
Item
Front Door Lock Cylinder
Positions
Front Left

Description

Although, one of the smallest automotive components on your car, the Door Lock Cylinder is of much importance to easily access the vehicle doors, and subsequently your vehicle. Dorman's direct replacement Door Lock Cylinders are made from high-quality materials and designed to fit your vehicle's specifications for an easy installation. A proper functioning Door Lock Cylinder is an ideal replacement part, helping to secure your car doors. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.