Zoro Homepage
This item is Discontinued.
Dorman 933-103 Wheel Bearing Retaining Ring 933-103

933-103 Wheel Bearing Retaining Ring (Discontinued)

  • Mfr # 933-103
  • Zoro # G504308753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-103
Zoro #
G504308753
UPC #
88548470013
Country of Origin
China

Dimensions

Thickness
0.09 in
Exterior Dia.
3.13 in
Inside Dia.
2.68 in
Face Width
0.22 in

Details

Material
Steel
Color
Black
Type
Clip
Vehicle Fit
Lexus 2003-99, Lexus 1991-90, Scion 2010-05, Toyota 2019-84
Item
Wheel Bearing Retaining Ring
Position
Front

Description

Designed from high-quality steel materials for sustained reliability, Dorman's Wheel Bearing Retaining Ring retains wheel bearing in knuckle that often breaks during wheel bearing repairs. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.