Zoro Homepage

949-210 Air Suspension Line Repair Union

  • Mfr # 949-210

  • Zoro # G404306996


product price: $31.89
/ea

Key Features

Length
2.28 in
Material
Metal; Plastic
Color
Brass
Vehicle Fit
Ford 2017-87, Lincoln 2017-84, Mercury 2010-85
Tube Outside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-210
Zoro #
G404306996
UPC #
88548474293
Country of Origin
China

Dimensions

Length
2.28 in
Tube Outside Dia.
0.14 in

Details

Item
Air Suspension Line Repair Union
Material
Metal; Plastic
Color
Brass
Vehicle Fit
Ford 2017-87, Lincoln 2017-84, Mercury 2010-85
Number of Connectors
2
Connector Type
90 Degree; Straight

Description

The original air suspension line repair union typically requires replacement due to its brittle plastic construction and often becomes damaged when servicing the vehicle's air suspension system or compressor. Our OE FIX addresses this common failure mode, by upgrading the air line repair union to a brass design for increased durability and an extended service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.