Zoro Homepage

95316 Exterior Door Handle Front Left Carrier With Silver Cable

  • Mfr # 95316

  • Zoro # G004298998


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal
Width
4.52 in
Length
7.87 In
Vehicle Fit
BMW X5 2006-00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95316
Zoro #
G004298998
UPC #
3749595316
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.52 in
Length
7.87 In

Details

Color
Silver
Material
Metal
Vehicle Fit
BMW X5 2006-00
Positions
Front Left
Item
Door Handle Carrier
Interior/Exterior
Exterior

Description

Want a new exterior door handle that matches the original, for far less than going back to the dealership? This replacement door handle was engineered to match the fit and appearance of the stock handle on specific vehicle years, makes and models. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.