96020 Carburetor Pre-Heater Hose - 1-1/2 In. X 18 In. - Aluminum

  • Mfr # 96020

  • Zoro # G204269699


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Hose Length
18 in
Material
Aluminum
Application
Chrysler 1990-89, Chrysler 1986-74, General Motors 1996-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96020
Zoro #
G204269699
UPC #
3749596020
Country of Origin
China

Dimensions

Hose Length
18 in

Details

Item
Carburetor Pre-Heater Hose
Material
Aluminum
Application
Chrysler 1990-89, Chrysler 1986-74, General Motors 1996-75

Description

Available in a variety of diameters, Dorman's HVAC Control Duct Hose is flexible, strong, and easy to install. It helps return your vehicle's HVAC system to its original performance. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.