
96022 Carburetor Pre-Heater Hose - 1-3/4 In. X 18 In. - Aluminum
Mfr # 96022
Zoro # G304269759
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Hose Length
18 in
Application
Fiat 1978-76, Ford Motor Company 1974-71, General Motors 1993-78
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96022
Zoro #
G304269759
UPC #
3749596022
Country of Origin
China
Dimensions
Hose Length
18 in
Details
Item
Carburetor Pre-Heater Hose
Application
Fiat 1978-76, Ford Motor Company 1974-71, General Motors 1993-78
Material
Aluminum
Description
Available in a variety of diameters, Dorman's HVAC Control Duct Hose is flexible, strong, and easy to install. It helps return your vehicle's HVAC system to its original performance. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.