961-070 Rivet-Screw In-Hole Diameter .50 In-Head Diameter 1 In-Length .900 In

  • Mfr # 961-070

  • Zoro # G104308276


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Type
Screw-In
Length
0.9 in
Fastener Hole Size
1/2 in
Head Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
961-070
Zoro #
G104308276
UPC #
1949504745
Country of Origin
China

Dimensions

Length
0.9 in
Fastener Hole Size
1/2 in
Head Dia.
1 in

Details

Item
Rivet
Type
Screw-In

Description

Offering a full line of Multi-Purpose Retainers for a wide range of applications. All our Multi-Purpose Retainers are constructed of high quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.