Zoro Homepage

961-072 Trim Panel Retainers - Interior - GM

  • Mfr # 961-072

  • Zoro # G404303056


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
White
Length
0.75 in
Includes
3 Panel Trim Retainers
Fastener Hole Size (in)
0.313 in
Fastener Type
Door Trim Panel Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-072
Zoro #
G404303056
UPC #
1949506705
Country of Origin
China

Dimensions

Length
0.75 in
Fastener Hole Size (in)
0.313 in

Details

Color
White
Includes
3 Panel Trim Retainers
Fastener Type
Door Trim Panel Retainers
Material
Nylon
Item
3 Panel Trim Retainers

Description

Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.