Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

963-003 Panel Trim Retainer - GM

  • Mfr # 963-003

  • Zoro # G004302992


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Outside Diameter
7/16 in
Shaft Diameter
5/32 in
Head Diameter
7/16 in
Includes
2 Retainers
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963-003
Zoro #
G004302992
UPC #
1949523424
Country of Origin
China

Dimensions

Outside Diameter
7/16 in
Shaft Diameter
5/32 in
Head Diameter
7/16 in
Overall Length
11/16 in
Fastener Hole Size (in)
0.188 in
Fastener Head Diameter (In)
0.438 in
Length
0.625 in

Details

Includes
2 Retainers
Color
Black
Fastener Type
Dash Panel Retainers
Material
Nylon, Plastic
Item
2 Retainers

Description

Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.