Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

963-035 Panel Trim Retainer- GM

  • Mfr # 963-035

  • Zoro # G204302983


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Fastener Length
9/16 in
Outside Diameter
0.75 in
Color
Blanco
Shaft Diameter
0.25 in
Includes
3 Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-035
Zoro #
G204302983
UPC #
1949504727
Country of Origin
China

Dimensions

Fastener Length
9/16 in
Outside Diameter
0.75 in
Shaft Diameter
0.25 in
Head Diameter
0.75 in
Overall Length
0.812 in

Details

Color
Blanco
Includes
3 Retainers

Description

Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.