Zoro Homepage

963-071 Hood/Trunk Molding Retainer-Interior-Honda

  • Mfr # 963-071

  • Zoro # G004303012


product price: $8.49
/ea

Key Features

Shaft Diameter
0.18 in
Head Diameter
0.47 in
Color
Black
Includes
4 Retainers
Overall Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-071
Zoro #
G004303012
UPC #
1949506723
Country of Origin
United States

Dimensions

Shaft Diameter
0.18 in
Head Diameter
0.47 in
Overall Length
0.44 in
Outside Diameter
0.46 in

Details

Color
Black
Includes
4 Retainers
Item
4 Retainers
Material
Nylon

Description

Dorman offers a line of Hood/Trunk/Bumper Retainers for a wide range of applications. All our Hood/Trunk/Bumper Retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.