Shop DORMAN
See all product information
Create Account
973-574 Hvac Blower Motor Resistor Kit
- Mfr # 973-574
- Zoro # G104308689
product price:Â
$
34.89
/ea
Key Features
Includes
Wire Harness
Terminal Type
Blade
Number of Wires
4
Vehicle Fit
Toyota Corolla 2017-08, Toyota Matrix 2014-09, Toyota RAV4 2017-09
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 973-574
- Zoro #
- G104308689
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wiring Harness Length
- 15.74 in
Details
- Includes
- Wire Harness
- Terminal Type
- Blade
- Number of Wires
- 4
- Vehicle Fit
- Toyota Corolla 2017-08, Toyota Matrix 2014-09, Toyota RAV4 2017-09
- Terminal Gender
- Male
- Connector Gender
- Male
- Number of Connectors
- 1
- Number of Terminals
- 4
- Item
- Blower Motor Resistor Kit
- Number of Mounting Holes
- 2
Description
Dorman - TECHoice hvac blower motor resistor kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor resistor kit's for virtually every automobile on the road today. Dorman - TECHoice hvac blower motor resistor kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.