Shop DORMAN
See all product information
Create Account
973-582 Hvac Blower Motor Resistor Kit
- Mfr # 973-582
- Zoro # G804308668
product price:Â
$
45.19
/ea
Key Features
Includes
Wire Harness; (4) Butt Connectors; Gasket
Terminal Type
Blade
Vehicle Fit
Toyota Tacoma 2020-05
Number of Wires
4
Number of Connectors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 973-582
- Zoro #
- G804308668
- UPC #
- -
- Country of Origin
- China
- Includes
- Wire Harness; (4) Butt Connectors; Gasket
- Terminal Type
- Blade
- Vehicle Fit
- Toyota Tacoma 2020-05
- Number of Wires
- 4
- Item
- Blower Motor Resistor Kit
- Number of Connectors
- 1
- Terminal Gender
- Male
- Number of Mounting Holes
- 2
- Connector Gender
- Male
- Number of Terminals
- 4
Dimensions
- Wiring Harness Length
- 16.14 in
Description
Dorman - TECHoice hvac blower motor resistor kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor resistor kit's for virtually every automobile on the road today. Dorman - TECHoice hvac blower motor resistor kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.