Zoro Homepage

A-Pillar Molding

  • Mfr # 926-290

  • Zoro # G412530673


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Universal Or Specific Fit
Specific Fit
Fasteners Included
Yes
Attachment Method
Clip
Includes
Fasteners Included, A-Pillar Trim Panel
Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-290
Zoro #
G412530673
UPC #
37495931274
Country of Origin
Unknown

Dimensions

Thickness
9 mm
Width
82 mm
Length
797 mm

Details

Universal Or Specific Fit
Specific Fit
Fasteners Included
Yes
Attachment Method
Clip
Includes
Fasteners Included, A-Pillar Trim Panel
Material
Plastic
Color
Black
Vehicle Fit
Specific Fit
Connector Type
Clip

Description

Direct replacement - this replacement A-pillar trim matches the fit and appearance of the original part;Restores appearance - this replacement A-pillar trim restores a like-new appearance to the windshield pillar;Easy installation - no special tools required;Vehicle tested - this trim piece has been vehicle try-on tested to ensure proper fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.