
ABS Module
Mfr # 599-860
Zoro # G112442641
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Connector Quantity
3
Body Material
Plastic
Width
4.2 in
Brake Service Grade
Regular
Terminal Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-860
Zoro #
G112442641
UPC #
889245280039
Country of Origin
Unknown
Dimensions
Width
4.2 in
Height
1.8 in
Length
5 in
Details
Connector Quantity
3
Body Material
Plastic
Brake Service Grade
Regular
Terminal Type
Male
Attachment Method
Bolted
Includes
1 New Build ABS Control Module
Connector Material
Plastic
Terminal Quantity
11
Terminal Gender
Male
Description
Upgraded replacement - this ABS control module features a thicker control board and faster microprocessor for better stopping performance - Application specific - designed to replace failure-prone original modules on certain vehicle model years;Rigorously tested - this module has undergone thorough validation and certification processes to ensure performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.