Zoro Homepage

ABS Module

  • Mfr # 599-861

  • Zoro # G712442591


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Terminal Quantity
20
Length
5.25 in
Connector Quantity
3
Body Material
Metal, Plastic
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-861
Zoro #
G712442591
UPC #
889245280077
Country of Origin
Unknown

Dimensions

Length
5.25 in
Height
2 in
Width
4.75 in

Details

Terminal Quantity
20
Connector Quantity
3
Body Material
Metal, Plastic
Brake Service Grade
Standard Replacement
Terminal Type
Pin
Terminal Gender
Male
Item
1 New Build ABS Control Module
Connector Type
Bolted

Description

Upgraded replacement - this ABS control module features a thicker control board and faster microprocessor for better stopping performance - this 100% new module is manufactured at an advanced facility in the United States;Application specific - designed to replace failure-prone original module on certain Chevrolet, Cadillac and GMC SUVs;Rigorously tested - this module has undergone thorough validation and certification processes to ensure performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.