
A/C Bypass Pulley
Mfr # 34150
Zoro # G412465937
product price: $66.75
/eaKey Features
Pulley Type/Grooves
Serpentine
Number of Pulleys Included
1
Installation Instructions Included
Yes
Material
Plastic Pulley, Aluminum Bracket
Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34150
Zoro #
G412465937
UPC #
37495341509
Country of Origin
China
Dimensions
Outside Diameter
127 mm
Details
Pulley Type/Grooves
Serpentine
Number of Pulleys Included
1
Item
Bracket and Pulleys
Installation Instructions Included
Yes
Material
Plastic Pulley, Aluminum Bracket
Mounting Hardware Included
Yes
Compressor Type
Fs10
Mounting Bracket Included
Yes
Description
Cost-effective solution - this bypass pulley retains the use of the standard drive belt after a failed A/C compressor is removed;Durable components - this bypass pulley uses quality components for a long service life;Easy to install - uses the same mounting points as the A/C compressor;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.