
A/C Bypass Pulley
Mfr # 34151
Zoro # G412465906
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Compressor Type
Fs10
Number of Pulleys Included
1
Outside Diameter
127 mm
Pulley Type/Grooves
Serpentine
Installation Instructions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34151
Zoro #
G412465906
UPC #
37495341516
Country of Origin
China
Dimensions
Outside Diameter
127 mm
Details
Compressor Type
Fs10
Number of Pulleys Included
1
Item
Bracket and Pulleys
Pulley Type/Grooves
Serpentine
Installation Instructions Included
Yes
Mounting Hardware Included
Yes
Material
Plastic Pulley, Aluminum Bracket
Mounting Bracket Included
Yes
Description
Cost-effective solution - this bypass pulley retains the use of the standard drive belt after a failed A/C compressor is removed;Durable components - this bypass pulley uses quality components for a long service life;Easy to install - uses the same mounting points as the A/C compressor;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.