
A/C BYPASS PULLEY
Mfr # 34237
Zoro # G712465934
product price: $89.55
/ea
Free Shipping & Returns
Key Features
Outside Diameter
4.92 in
Number of Pulleys Included
1
Mounting Hardware Included
Yes
Installation Instructions Included
Yes
Pulley Type/Grooves
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34237
Zoro #
G712465934
UPC #
19495342373
Country of Origin
China
Dimensions
Outside Diameter
4.92 in
Details
Number of Pulleys Included
1
Mounting Hardware Included
Yes
Installation Instructions Included
Yes
Pulley Type/Grooves
Serpentine
Material
Plastic Pulley, Aluminum Bracket
Item
Bracket and Pulleys
Mounting Bracket Included
Yes
Description
Cost-effective solution - this bypass pulley retains the use of the standard drive belt after a failed A/C compressor is removed;Durable components - this bypass pulley uses quality components for a long service life;Easy to install - uses the same mounting points as the A/C compressor;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.