Zoro Homepage

A/C BYPASS PULLEY

  • Mfr # 34238

  • Zoro # G912465956


product price: $73.49
/ea

Key Features

Compressor Type
Sd7h15
Pulley Type/Grooves
Serpentine
Material
Plastic Pulley, Aluminum Bracket
Installation Instructions Included
Yes
Outside Diameter
132 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34238
Zoro #
G912465956
UPC #
19495342380
Country of Origin
China

Dimensions

Outside Diameter
132 mm

Details

Compressor Type
Sd7h15
Item
Bracket and Pulleys
Pulley Type/Grooves
Serpentine
Material
Plastic Pulley, Aluminum Bracket
Installation Instructions Included
Yes
Number of Pulleys Included
1
Mounting Bracket Included
Yes

Description

Cost-effective solution - this bypass pulley retains the use of the standard drive belt after a failed A/C compressor is removed;Durable components - this bypass pulley uses quality components for a long service life;Easy to install - uses the same mounting points as the A/C compressor;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.