Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Bypass Pulley

  • Mfr # 34239

  • Zoro # G812465919


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Outside Diameter
102 mm
Number of Pulleys Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34239
Zoro #
G812465919
UPC #
19495360612
Country of Origin
China

Dimensions

Outside Diameter
102 mm

Details

Number of Pulleys Included
1

Description

Cost-effective solution - this bypass pulley retains the use of the standard drive belt after a failed A/C compressor is removed;Durable components - this bypass pulley uses quality components for a long service life;Easy to install - uses the same mounting points as the A/C compressor;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.