Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Bypass Pulley

  • Mfr # 34868

  • Zoro # G612465959


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
0.35 in
Mounting Hole Quantity
4
Outside Diameter
5.5 in
Inside Diameter
1.45 in
Pulley Type/Grooves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34868
Zoro #
G612465959
UPC #
885484503953
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.35 in
Outside Diameter
5.5 in
Inside Diameter
1.45 in
Width
1.06 in

Details

Mounting Hole Quantity
4
Pulley Type/Grooves
5
Number of Pulleys Included
1
Includes
Pulleys
Material
Aluminium
Color
Natural

Description

Cost-effective solution - this bypass pulley retains the use of the standard drive belt after a failed A/C compressor is removed;Durable components - this bypass pulley uses quality components for a long service life;Easy to install - uses the same mounting points as the A/C compressor;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.