Zoro Homepage

A/C Compressor Bypass Pulley, 34195

  • Mfr # 34195

  • Zoro # G7674412


original price: $82.19
5% off
new price: $77.35
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
GENERAL MOTORS 2003-96, GENERAL MOTORS 1992-87
Material
Plastic (Pulley); Aluminum (Bracket)
Type
Serpentine
Compressor Type
LTR4
Includes
Mounting Bracket; Mounting Hardware; Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34195
Zoro #
G7674412
UPC #
37495341950
Country of Origin
China

Dimensions

Outside Dia.
120 mm

Details

Vehicle Fit
GENERAL MOTORS 2003-96, GENERAL MOTORS 1992-87
Material
Plastic (Pulley); Aluminum (Bracket)
Type
Serpentine
Compressor Type
LTR4
Includes
Mounting Bracket; Mounting Hardware; Installation Instructions
Item
Air Conditioning Bypass Pulley
Number of Pulleys
1

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.