This item is Discontinued.

This item is Discontinued.
Accessory Drive Belt Tensioner Pulley, 419-617 (Discontinued)
Mfr #
419-617
Zoro #
G6468629
UPC # 19495238003
Country of Origin China
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419-617
Zoro #
G6468629
UPC #
19495238003
Country of Origin
China
Dimensions
Width
28 mm
Inside Dia.
17 mm
Outside Dia.
82.5 mm
Pulley Bearing Width
12 mm
Details
Item
Idler Pulley
Material
Steel
Belt Type
Grooved
Vehicle Fit
Buick 1998-88, Chevrolet 2002-95, Ford 1994-92, Mercury 1994-92, Oldsmobile 2001-87, Pontiac 2002-88
Universal Fit
No
Number of Pulley Bearings
1
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.