This item is Discontinued.

This item is Discontinued.
Accessory Drive Belt Tensioner Pulley - Water Pump, 419-632 (Discontinued)
Mfr #
419-632
Zoro #
G6468145
UPC # 885484866164
Country of Origin China
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
419-632
Zoro #
G6468145
UPC #
885484866164
Country of Origin
China
Dimensions
Width
15 mm
Outside Dia.
53 mm
Pulley Bearing Width
12 mm
Inside Dia.
17 mm
Details
Item
Idler Pulley
Material
Polyamide
Belt Type
Grooved
Vehicle Fit
Buick 2011-06, Cadillac 2011-95, Oldsmobile 2003-01, Oldsmobile 1999-95, Pontiac 2005-04
Universal Fit
No
Number of Grooves
3
Number of Pulley Bearings
1
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.