Zoro Homepage

Air Check Valve, 911-167

  • Mfr # 911-167

  • Zoro # G8184952


original price: $224.99
9% off
new price: $202.99
/ea
Free Shipping & Returns

Key Features

Application
Ford Fusion 2010-06, Mercury Milan 2009-06
Material
Cast Aluminum
Color
Black; Silver
Type
Check
Pressure Rating
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-167
Zoro #
G8184952
UPC #
885484432130
Country of Origin
Unknown

Dimensions

Outlet Dia.
0.629 in
Inlet Dia.
0.748 in

Details

Application
Ford Fusion 2010-06, Mercury Milan 2009-06
Material
Cast Aluminum
Color
Black; Silver
Type
Check
Item
Air Injection Valve
Pressure Rating
15 psi
Temperature Range
-40 to 125°C

Description

Air Check Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.