
Air Check Valves, 911-645
Mfr # 911-645
Zoro # G8287125
original price: $100.99
10% off
new price: $90.89
/ea
Free Shipping & Returns
Key Features
Includes
Hardware; Gaskets
Color
Black; Silver
Material
Cast Aluminum
Application
Lexus 2009-04, Toyota 2009-05
Type
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911-645
Zoro #
G8287125
UPC #
885484498020
Country of Origin
Unknown
Dimensions
Outlet Dia.
0.47 in
Inlet Dia.
0.4 in
Details
Includes
Hardware; Gaskets
Color
Black; Silver
Material
Cast Aluminum
Application
Lexus 2009-04, Toyota 2009-05
Type
Diaphragm
Item
Air Injection Valve
Pressure Rating
50 psi
Temperature Range
-40 to 125°C
Description
Air Check Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.