This item is Discontinued.

This item is Discontinued.
Air Cleaner Fastener, 41065 (Discontinued)
Mfr #
41065
Zoro #
G7305083
UPC # 37495410656
Country of Origin China
Category Automotive Body Clips
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41065
Zoro #
G7305083
UPC #
37495410656
Country of Origin
China
Dimensions
Length
37.81 mm
Thread Size
M6-1.0
Details
Item
Air Cleaner Wing Nut
Material
Steel
Application
Buick 1990-82, Cadillac 1990-82, Chevrolet 1990-82, Oldsmobile 1990-82, Pontiac 1989-82
Color
Black
Fit Type
Specific
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.