
Air Cleaner Fastener, 41203
Mfr # 41203
Zoro # G7319424
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Thread Size
M6 X 1.0
Length
39.09 mm
Includes
1 Air Cleaner Fastener
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41203
Zoro #
G7319424
UPC #
37495412032
Country of Origin
China
Dimensions
Thread Size
M6 X 1.0
Length
39.09 mm
Details
Includes
1 Air Cleaner Fastener
Color
Silver
Material
Steel
Universal Or Specific Fit
Specific
Item
1 Air Cleaner Fastener
Fastener Type
Wing Nut
Type
Air Cleaner Wing Nut
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.