Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Door Actuator, 604-880

  • Mfr # 604-880

  • Zoro # G8265477


product price: $63.95
/ea

Key Features

Material
Plastic
Vehicle Fit
Honda Accord 2007-03
Activation Type
Rotary
Number of Terminals
7
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-880
Zoro #
G8265477
UPC #
885484283619
Country of Origin
China

Details

Material
Plastic
Vehicle Fit
Honda Accord 2007-03
Item
Air Door Actuator
Activation Type
Rotary
Number of Terminals
7
Terminal Type
Pin
Terminal Gender
Male

Description

Air Door Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.