Zoro Homepage

Air Filter Box

  • Mfr # 258-513

  • Zoro # G414703129


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Noir
Item Grade
Standard Replacement
Material
Plastic
Strap Width
11 in
Depth
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-513
Zoro #
G414703129
UPC #
19495131878
Country of Origin
Unknown

Dimensions

Strap Width
11 in
Depth
9.38 in
Length
14.25 in
Width
11 in

Details

Item
Air Filter
Housing Color
Noir
Item Grade
Standard Replacement
Material
Plastic
Includes
Air Filter Box
Color
Black

Description

Ideal replacement - this air filter housing matches the original part on specified vehicle years, makes and models;Durable construction - this part is made of quality materials to ensure a tight seal and proper filter fitment;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.