
Air Filter Box
Mfr # 258-519
Zoro # G612448587
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Includes
Air Box Filter Included
Depth
400 mm
Item Grade
Standard Replacement
Length
362 mm
Housing Color
Noir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258-519
Zoro #
G612448587
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
400 mm
Length
362 mm
Strap Width
326 mm
Width
326 mm
Details
Item
Air Filter
Includes
Air Box Filter Included
Item Grade
Standard Replacement
Housing Color
Noir
Material
Plastic
Color
Black
Description
Cost-effective and reliable - changes factory design to make it serviceable using your choice of readily available paper or gauze aftermarket filters;Direct replacement - this air filter housing is made to match the fit and performance of the original air cleaner on specific Ford Focus applications;Durable construction - long-lasting materials and strict specifications will yield years of reliable performance;Trustworthy quality - backed by team of product experts and engineers in the United States with more than 100 years of aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.