Zoro Homepage

Air Filter Housing

  • Mfr # 258-540

  • Zoro # G612448600


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Shape
Rectangular
Configuration
Multi Piece
Diameter
3.4 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-540
Zoro #
G612448600
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3.4 in
Length
18 in
Height
12.5 in
Width
14.5 in

Details

Item
Air Filter
Housing Material
Plastic
Shape
Rectangular
Configuration
Multi Piece
Mounting Hole Quantity
2
Grade Type
Regular
Housing Color
Black
Includes
1 Air Cleaner Assembly

Description

Comes with installation hardware where applicable;Durable plastic construction for long-lasting performance;Helps prevent engine wear caused by dirt;Direct replacement for a proper fit every time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.