Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Rattle Clip

  • Mfr # HW4468

  • Zoro # G112444560


product price: $9.95
/ea

Key Features

Material Thickness
0.65 mm
Item Grade
Regular
Color
Silver
Includes
Clips
Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW4468
Zoro #
G112444560
UPC #
885484398856
Country of Origin
China

Dimensions

Material Thickness
0.65 mm
Length
45 mm
Width
12.7 mm

Details

Item Grade
Regular
Color
Silver
Includes
Clips

Description

Corrosion-resistant for long-lasting durability against harsh road and weather conditions;Replacement prevents uneven braking and brake squeal;Direct replacement for a proper fit;Manufactured to strict engineering quality standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.