Zoro Homepage

Auto Trans Oil Cooler Line Connector, 800-602

  • Mfr # 800-602

  • Zoro # G7668961


product price: $16.15
/ea

Key Features

Material
Steel
Vehicle Fit
Ford 2007-93, Lincoln 2002-93, Mercury 2007-93
Length
0.415 in (Axis 1); 1.239 in (Axis 2)
Finish
Yellow Zinc Plated
Outside Dia.
0.516 in; 0.826 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-602
Zoro #
G7668961
UPC #
19495026280
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.415 in (Axis 1); 1.239 in (Axis 2)
Outside Dia.
0.516 in; 0.826 in
Fitting Size
3/8 in; 1/4"-18 NPT

Details

Material
Steel
Vehicle Fit
Ford 2007-93, Lincoln 2002-93, Mercury 2007-93
Finish
Yellow Zinc Plated
Features
Thread Sealer
Thread Type
Fine
Fitting Angle
Straight
End Type
Threaded; Quick Disconnect
Shape
Straight
Item
Transmission Line Connector

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.