
Auto Trans Oil Cooler Line Connector, 800-609
Mfr # 800-609
Zoro # G7667902
product price: $9.15
/eaKey Features
Material
Steel
Vehicle Fit
Ford 2007-82, Lincoln 2006-82, Mercury 2006-83
Fitting Angle
Straight
Fitting Size
1/4"-18; 5/16 in
End Type
Male Thread; Female Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-609
Zoro #
G7667902
UPC #
19495026488
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
1/4"-18; 5/16 in
Details
Material
Steel
Vehicle Fit
Ford 2007-82, Lincoln 2006-82, Mercury 2006-83
Item
Transmission Line Connector
Fitting Angle
Straight
End Type
Male Thread; Female Thread
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.