Zoro Homepage

Auto Trans Oil Cooler Line Connector, 800-614

  • Mfr # 800-614

  • Zoro # G7666469


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

End Type
Quick Disconnect; Male Thread
Fitting Angle
Straight
Material
Metal
Vehicle Fit
Buick 2011-04, Chevrolet 2011-04, Pontiac 2009-04, Saturn 2007-05
Fitting Size
9/16"-18 UNF; 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-614
Zoro #
G7666469
UPC #
19495290735
Country of Origin
China

Dimensions

Fitting Size
9/16"-18 UNF; 3/8 in

Details

Item
Transmission Line Connector
End Type
Quick Disconnect; Male Thread
Fitting Angle
Straight
Material
Metal
Vehicle Fit
Buick 2011-04, Chevrolet 2011-04, Pontiac 2009-04, Saturn 2007-05

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.