
Auto Trans Oil Cooler Line Connector, 800-619
Mfr # 800-619
Zoro # G7666161
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Length
1/4 in (Axis 1); 1.23 in (Axis 2)
Material
Aluminum
Vehicle Fit
General Motors 2023-98, Saab 2009-05
Outside Dia.
0.67 in; 0.56 in
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-619
Zoro #
G7666161
UPC #
19495515340
Country of Origin
China
Dimensions
Length
1/4 in (Axis 1); 1.23 in (Axis 2)
Outside Dia.
0.67 in; 0.56 in
Fitting Size
3/8 in; 9/16"-18 UNF
Details
Material
Aluminum
Vehicle Fit
General Motors 2023-98, Saab 2009-05
Shape
Cylinder
End Type
Female Quick Connect; Male Thread
Fitting Angle
Straight
Item
Transmission Line Connector
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.