Zoro Homepage

Auto Trans Oil Cooler Line Connector, 800-637

  • Mfr # 800-637

  • Zoro # G7663903


product price: $12.55
/ea

Key Features

Material
Aluminum
Vehicle Fit
Buick 2011-04, Chevrolet 2011-04, Oldsmobile 2004, Pontiac 2009-04, Saturn 2007-05
End Type
Quick Disconnect; Male Thread
Fitting Angle
Straight
Fitting Size
1/2 in; 0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-637
Zoro #
G7663903
UPC #
885484342910
Country of Origin
United States

Dimensions

Fitting Size
1/2 in; 0.563 in

Details

Material
Aluminum
Vehicle Fit
Buick 2011-04, Chevrolet 2011-04, Oldsmobile 2004, Pontiac 2009-04, Saturn 2007-05
End Type
Quick Disconnect; Male Thread
Fitting Angle
Straight
Item
Transmission Line Connector

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.