Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Trans Oil Cooler Line Connector, 800-723

  • Mfr # 800-723

  • Zoro # G7664725


product price: $22.25
/ea

Key Features

Material
Steel
Outside Dia.
0.81 in; 0.49 in
Features
Thread Sealer
Length
0.79 in (Axis 1)
Vehicle Fit
Chrysler 2014-05, Dodge 2020-05, Jeep 2018-05, Mitsubishi 2009-06, Ram 2013-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-723
Zoro #
G7664725
UPC #
19495487470
Country of Origin
China

Dimensions

Outside Dia.
0.81 in; 0.49 in
Length
0.79 in (Axis 1)
Fitting Size
1/2"-14 NPT; 3/8 in

Details

Material
Steel
Features
Thread Sealer
Vehicle Fit
Chrysler 2014-05, Dodge 2020-05, Jeep 2018-05, Mitsubishi 2009-06, Ram 2013-11
Item
Transmission Line Connector
Shape
Cylinder
End Type
Male Thread; Quick Disconnect
Fitting Angle
Straight

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.