
Auto Trans Oil Cooler Line Connector, 800-735
Mfr # 800-735
Zoro # G7668715
product price: $15.25
/eaKey Features
Material
Aluminum
Vehicle Fit
Buick 2011-06, Cadillac 2011-04, Oldsmobile 1997-95, Pontiac 2005-04
Fitting Size
3/8 in; 0.563 in
Fitting Angle
Straight
End Type
Quick Disconnect; Male Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-735
Zoro #
G7668715
UPC #
37495548199
Country of Origin
United States
Dimensions
Fitting Size
3/8 in; 0.563 in
Details
Material
Aluminum
Vehicle Fit
Buick 2011-06, Cadillac 2011-04, Oldsmobile 1997-95, Pontiac 2005-04
Fitting Angle
Straight
End Type
Quick Disconnect; Male Thread
Item
Transmission Fitting
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.