
Auto Trans Oil Cooler Line Connector, 800-759
Mfr # 800-759
Zoro # G7663809
product price: $13.49
/eaKey Features
Vehicle Fit
General Motors 2008-96
Material
Steel
Fitting Size
1/4 in; 18 x 47 mm
Fitting Angle
Straight
End Type
Male Thread; Quick Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-759
Zoro #
G7663809
UPC #
19495103479
Country of Origin
China
Dimensions
Fitting Size
1/4 in; 18 x 47 mm
Details
Vehicle Fit
General Motors 2008-96
Material
Steel
Item
Transmission Line Connector
Fitting Angle
Straight
End Type
Male Thread; Quick Disconnect
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.