
Auto Trans Oil Cooler O-Ring, 82562
Mfr # 82562
Zoro # G5473323
product price: $8.79
/eaKey Features
Inside Dia.
20 mm; 50 mm; 62 mm; 65 mm
Vehicle Fit
Acura 2005-03, Honda 2005-00, Toyota 2009-01, Toyota 1996-92
Universal Fit
No
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82562
Zoro #
G5473323
UPC #
37495014489
Country of Origin
China
Dimensions
Inside Dia.
20 mm; 50 mm; 62 mm; 65 mm
Thickness
2 mm; 3.15 mm; 3.25 mm; 3.5 mm
Details
Vehicle Fit
Acura 2005-03, Honda 2005-00, Toyota 2009-01, Toyota 1996-92
Universal Fit
No
Color
Black
Material
Rubber
Item
Oil Cooler O-Ring
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.