
Auto Trans Oil Pan, 265-801
Mfr # 265-801
Zoro # G8699833
product price: $46.99
/eaKey Features
Includes
Transmission Pan
Maximum Width
12.5 in
Mounting Hole Quantity
15
Mounting Hole Diameter
9.2 mm
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265-801
Zoro #
G8699833
UPC #
19495213031
Country of Origin
China
Dimensions
Maximum Width
12.5 in
Mounting Hole Diameter
9.2 mm
Drain Thread Diameter
12 mm
Minimum Depth
1.8 in
Maximum Depth
2.05 in
Thickness
2.3 mm
Width
12.5 in
Length
12.5 in
Details
Includes
Transmission Pan
Mounting Hole Quantity
15
Grade Type
Regular
Color
Noir
Capacity
9.5 QT
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.