Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUTOMATIC TRANS FILTERS AndPARTS OE Replacement

  • Mfr # 624-172

  • Zoro # G807050380


product price: $71.55
/ea

Key Features

End 2 Inside Diameter
0.50 in
Housing Color
Natural
End 1 Type
Quick Disconnect
Includes
1 Transmission Line Assembly
Maximum Working Pressure
250 PS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-172
Zoro #
G807050380
UPC #
19495217626
Country of Origin
China

Dimensions

End 2 Inside Diameter
0.50 in
End 1 Inside Diameter
0.41 in
Length
10.4 in

Details

Housing Color
Natural
End 1 Type
Quick Disconnect
Includes
1 Transmission Line Assembly
Maximum Working Pressure
250 PS
Hose Color
Noir
Minimum Operating Temperature (°F)
-40 Deg. F.
Maximum Operating Temperature (°F)
329 Deg. F.
Maximum Operating Temperature (°F)
329 Deg. F.
Minimum Operating Temperature (°F)
-40 Deg. F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.