Zoro Homepage

Automatic Transmission Oil Cooler Hose Assembly, 624-966

  • Mfr # 624-966

  • Zoro # G6332932


product price: $37.55
/ea

Key Features

Material
Metal; Rubber
Length
10 in
Color
Natural
Vehicle Fit
Chevrolet 2017-04, GMC 2017-04
End Type
Quick Disconnect x Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-966
Zoro #
G6332932
UPC #
019495344353
Country of Origin
China

Dimensions

Length
10 in

Details

Material
Metal; Rubber
Color
Natural
Vehicle Fit
Chevrolet 2017-04, GMC 2017-04
End Type
Quick Disconnect x Quick Disconnect
Max. Working Pressure
100 psi
Item
Transmission Oil Cooler Line
Type
Pressure
Flexible
No
Operating Temperature
-40 to 329°F

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.